Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M3-0.50 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 8 mm Length, 5000 PK

  • Mfr # M3C08BSHCSA2/D-5000

  • Zoro # G114475128


product price: $147.99
/pk 5000, $0.03/ea
Free Shipping & Returns

Key Features

Button Head
Thread Size
M3-0.50
Screw Length
8 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3C08BSHCSA2/D-5000
Zoro #
G114475128
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Screw Length
8 mm
Drive Size
3 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products