M3-0.50 Socket Head Cap Screw, Button, Plain 316 Stainless Steel, 10 mm Length, 50 PK
- Mfr # M3C10BSHCSA4/D-50
- Zoro # G114477054
product price:Â
$
10.25
/pk of 50, $0.21/ea
Key Features
Button Head
Thread Size
M3-0.50
Screw Length
10 mm
Material
316 Stainless Steel
Finish
Plain
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C10BSHCSA4/D-50
- Zoro #
- G114477054
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- System of Measurement
- Metric
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- M3-0.50
- Screw Length
- 10 mm
- Drive Size
- 3 mm
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.