
M3-0.50 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 12 mm Length, 200 PK
Mfr # M3C12FSHCSA2/D-200
Zoro # G114473148
product price: $11.95
/pk 200, $0.06/eaKey Features
Flat Head
Thread Size
M3-0.50
Screw Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3C12FSHCSA2/D-200
Zoro #
G114473148
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.