
M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated 200 PK
Mfr # M3C10PPMSZ/INSEMS-200
Zoro # G314472033
product price: $28.59
/pk 200, $0.14/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Finish
Zinc Plated
Grade
Grade 2
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3C10PPMSZ/INSEMS-200
Zoro #
G314472033
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M3-0.50
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Item
SEMS Machine Screw
Grade
Grade 2
Thread Style
Fully Threaded
Description
Phillips Pan Head Internal SEMS Machine Screws are a type of screw that come with a pre-assembled internal tooth lock washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.