Shop BOLTSANDNUTS.COM
See all product information
Create Account
M3-0.50 x 10 mm Phillips Pan Machine Screw, Zinc Plated 500 PK
- Mfr # M3C10PPMSZ/INSEMS-500
- Zoro # G114472479
product price:Â
$
72.69
/pk of 500, $0.15/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C10PPMSZ/INSEMS-500
- Zoro #
- G114472479
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Finish
- Zinc Plated
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Grade
- Grade 2
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 10 mm
Description
Phillips Pan Head Internal SEMS Machine Screws are a type of screw that come with a pre-assembled internal tooth lock washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.