Shop BOLTSANDNUTS.COM
See all product information
Create Account
M3-0.50 x 20 mm Torx Pan Machine Screw, Zinc Plated 2500 PK
- Mfr # M3C20SDPHMSZ-2500
- Zoro # G114476644
product price:Â
$
207.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Thread Size
M3-0.50
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Class 4.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C20SDPHMSZ-2500
- Zoro #
- G114476644
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Finish
- Zinc Plated
- Item
- Machine Screw
- Thread Style
- Fully Threaded
- Grade
- Class 4.8
Dimensions
- Thread Size
- M3-0.50
- Fastener Length
- 20 mm
Description
Star Drive Pan Head Machine Screws are a type of screw that are characterized by their unique head design and the star drive system.Typically used in holding machinery together.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.