
M4-0.7 Alloy Steel, 8 mm Length, 200 PK
Mfr # M4C08NTSSSADOG45HBO-200
Zoro # G814472656
product price:Â $1,476.99
/pk 200, $7.38/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M4-0.7
Screw Length
8 mm
Point Material
Nylon
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4C08NTSSSADOG45HBO-200
Zoro #
G814472656
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.7
Screw Length
8 mm
Overall Length
8 mm
Details
System of Measurement
Metric
Point Material
Nylon
Material
Alloy Steel
Item
Set Screw
Thread Type
Coarse
Class
Class 45H
Description
Alloy Nylon-Tip Set Screws are a type of fastener that have a pre-applied pellet of nylon inserted into the set screw end. This nylon tip is extra-soft and minimizes the damage that can occur from metal on metal contact - commonly used to join a pulley, collar, coupling, or gear to a shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.