M4-0.7 Black Oxide Alloy Steel, 20 mm Length, 25 PK

  • Mfr # M4C20SSSACUP45HBO-25

  • Zoro # G114474572


product price:  $9.65
/pk 25, $0.39/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M4-0.7
Screw Length
20 mm
Point Type
Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M4C20SSSACUP45HBO-25
Zoro #
G114474572
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.7
Screw Length
20 mm
Overall Length
20 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Class
Class 45H
Thread Type
Coarse

Description

Cup Point Set Screws feature a hex drive at one end and a cup-shaped indentation at the other. The thin edge of the cup end digs into the contact surface for high holding power.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products