
M4-0.7 Black Oxide Alloy Steel, 8 mm Length, 100 PK
Mfr # M4C08SSSAKNUR45HBO-100
Zoro # G114473551
product price:Â $11.53
/pk 100, $0.12/eaKey Features
Hex Drive
System of Measurement
Metric
Thread Size
M4-0.7
Screw Length
8 mm
Point Type
Knurled Cup
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M4C08SSSAKNUR45HBO-100
Zoro #
G114473551
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.7
Screw Length
8 mm
Overall Length
8 mm
Details
System of Measurement
Metric
Drive Type
Hex
Point Type
Knurled Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Style
Fully Threaded
Thread Type
Coarse
Class
Class 45H
Description
Alloy Knurled Cup Point Set Screws feature serrated ridges or knurls in the indented cup that bite into the contact material and effectively lock in place for a powerful grip that resists loosening caused by vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.