
M4-0.7 Thread Size, Steel, 50 PK
Mfr # M4CLFKRNSY-50
Zoro # G114497854
product price: $26.39
/pk 50, $0.53/eaKey Features
Thread Size
M4-0.7
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.080 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4CLFKRNSY-50
Zoro #
G114497854
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.7
Details
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.080 in
Description
The Large Flange is stonger for heavy duty applications and the Knurled Body grips the material to prevent spin-out. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.