
M4-0.70 Socket Head Cap Screw, Button Flanged, Plain 18-8 Stainless Steel, 12 mm Length, 5000 PK
Mfr # M4C12BFSHCSA2/D-5000
Zoro # G114475845
product price: $347.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Button Flanged Head
Thread Size
M4-0.70
Screw Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C12BFSHCSA2/D-5000
Zoro #
G114475845
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button Flanged
System of Measurement
Metric
Thread Type
Coarse
Thread Style
Fully Threaded
Description
A2-70 Stainless Steel Button Flange Socket Cap Screws are a type of fastener that combines the properties of socket cap screws and flange bolts. These are often used in applications where a smooth surface is desired or when the hole is counterbored.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.