M4-0.70 Socket Head Cap Screw, Flat, 316 Stainless Steel, 35 mm Length, 200 PK

  • Mfr # M4C35FSHCSA4/D-200

  • Zoro # G614477967


product price: $47.15
/pk 200, $0.24/ea

Key Features

Flat Head
Thread Size
M4-0.70
Screw Length
35 mm
Material
316 Stainless Steel
System of Measurement
Metric
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4C35FSHCSA4/D-200
Zoro #
G614477967
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Screw Length
35 mm

Details

Item
Socket Head Cap Screw
Material
316 Stainless Steel
Head Type
Flat
System of Measurement
Metric
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products