
M4-0.70 Socket Head Cap Screw, Socket, Zinc Plated Alloy Steel, 50 mm Length, 1500 PK
Mfr # M4C50SHCS12Z/D-1500
Zoro # G614473273
product price:Â $493.99
/pk 1500, $0.33/ea
Free Shipping & Returns
Key Features
Socket Head
Hex Drive
Thread Size
M4-0.70
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
2.5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C50SHCS12Z/D-1500
Zoro #
G614473273
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Screw Length
50 mm
Drive Size
2.5 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc Plated
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Type
Coarse
Class
Class 12.9
Description
Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.