Shop BOLTSANDNUTS.COM

M4-0.70 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 500 PK

  • Mfr # M4C10PPHMSZ-500
  • Zoro # G114474688

product price: 
$
38.79
/pk of 500, $0.08/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M4C10PPHMSZ-500
Zoro #
G114474688
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M4-0.70
Fastener Length
10 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded

Description

Phillips Pan Head machine screws have a pan-shaped head with a flat top and vertical sides and are commonly used in electronics.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.