
M4-0.70 x 12 mm Phillips Pan Machine Screw, Zinc Plated 200 PK
Mfr # M4C12PPMSZ/INSEMS-200
Zoro # G814476913
product price: $39.49
/pk 200, $0.20/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Metric
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Grade 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M4C12PPMSZ/INSEMS-200
Zoro #
G814476913
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Fastener Length
12 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Item
SEMS Machine Screw
Thread Style
Fully Threaded
Grade
Grade 2
Description
Phillips Pan Head Internal SEMS Machine Screws are a type of screw that come with a pre-assembled internal tooth lock washer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.