M4-0.70 x 6 mm Phillips Pan Machine Screw, Zinc Plated 316 Stainless Steel, 2500 PK
- Mfr # M4C06PPMSZ/INSEMS-2500
- Zoro # G814477996
product price:Â
$
261.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M4-0.70
Material
316 Stainless Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M4C06PPMSZ/INSEMS-2500
- Zoro #
- G814477996
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- 316 Stainless Steel
- Finish
- Zinc Plated
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
- Grade
- Grade 2
Dimensions
- Thread Size
- M4-0.70
- Fastener Length
- 6 mm
Description
Phillips Pan Head Internal SEMS Machine Screws are a type of screw that come with a pre-assembled internal tooth lock washer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.