Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M5-0.8, 18-8 Stainless Steel, Plain, 1000 PK

  • Mfr # M5CACORNNA2-1000

  • Zoro # G814498618


product price: $302.99
/pk 1000, $0.30/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.8
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5CACORNNA2-1000
Zoro #
G814498618
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.8

Details

Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse

Description

Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.