
M5-0.8, 316 Stainless Steel, Plain, 500 PK
Mfr # M5CACORNNA4-500
Zoro # G114498578
product price: $202.99
/pk 500, $0.41/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5CACORNNA4-500
Zoro #
G114498578
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Details
Material
316 Stainless Steel
Finish
Plain
Fastener Thread Type
Coarse
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.