Zoro Homepage

M5-0.80 Socket Head Cap Screw, Socket, Plain 18-8 Stainless Steel, 35 mm Length, 150 PK

  • Mfr # M5C35SHCSA2/D-150

  • Zoro # G814472847


product price: $59.49
/pk 150, $0.40/ea

Key Features

Socket Head
Hex Drive
Thread Size
M5-0.80
Screw Length
35 mm
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M5C35SHCSA2/D-150
Zoro #
G814472847
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5-0.80
Screw Length
35 mm
Drive Size
4 mm

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Socket
Drive Type
Hex
System of Measurement
Metric
Thread Style
Partially Threaded
Thread Type
Coarse

Description

Socket Cap Screws are known for their high tensile strength and durability, and are commonly used in applications such as machinery, automobiles, and heavy equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.