M5-0.80 x 16 mm Phillips Pan Machine Screw, Zinc Plated Steel, 200 PK
- Mfr # M5C16PPHMSZ-200
- Zoro # G114473179
product price:Â
$
36.29
/pk of 200, $0.18/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Metric
Thread Size
M5-0.80
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5C16PPHMSZ-200
- Zoro #
- G114473179
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M5-0.80
- Fastener Length
- 16 mm
Details
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Machine Screw
- Thread Style
- Fully Threaded
Description
Phillips Pan Head machine screws have a pan-shaped head with a flat top and vertical sides and are commonly used in electronics.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.