
M6-1.0, 316 Stainless Steel, Plain, 18 mm Lg, 50 PK
Mfr # M6C18NCPLA4-50
Zoro # G114496024
product price: $99.99
/pk 50, $2.00/ea
Free Shipping & Returns
Key Features
Material
316 Stainless Steel
Finish
Plain
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C18NCPLA4-50
Zoro #
G114496024
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Overall Length
18 mm
Details
Material
316 Stainless Steel
Finish
Plain
Thread Type
Coarse
Description
Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.