
M6-1.0 Alloy Steel, 20 mm Length, 1000 PK
Mfr # M6C20NTSSSADOG45HBO-1000
Zoro # G114475425
product price:Â $4,774.99
/pk 1000, $4.77/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M6-1.0
Screw Length
20 mm
Point Material
Nylon
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C20NTSSSADOG45HBO-1000
Zoro #
G114475425
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Screw Length
20 mm
Overall Length
20 mm
Details
System of Measurement
Metric
Point Material
Nylon
Material
Alloy Steel
Item
Set Screw
Thread Type
Coarse
Class
Class 45H
Description
Alloy Nylon-Tip Set Screws are a type of fastener that have a pre-applied pellet of nylon inserted into the set screw end. This nylon tip is extra-soft and minimizes the damage that can occur from metal on metal contact - commonly used to join a pulley, collar, coupling, or gear to a shaft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.