M6-1.0 Black Oxide Alloy Steel, 10 mm Length, 50 PK

  • Mfr # M6C10SSSAKNUR45HBO-50

  • Zoro # G814472779


product price:  $9.99
/pk 50, $0.20/ea

Key Features

Hex Drive
System of Measurement
Metric
Thread Size
M6-1.0
Screw Length
10 mm
Point Type
Knurled Cup
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M6C10SSSAKNUR45HBO-50
Zoro #
G814472779
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.0
Screw Length
10 mm
Overall Length
10 mm

Details

System of Measurement
Metric
Drive Type
Hex
Point Type
Knurled Cup
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Class
Class 45H

Description

Alloy Knurled Cup Point Set Screws feature serrated ridges or knurls in the indented cup that bite into the contact material and effectively lock in place for a powerful grip that resists loosening caused by vibration.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.