M6-1.0, Steel, 10.8 mm Wd, 23.6 mm Lg, 500 PK

  • Mfr # M6CSWNPL/ST/T-500

  • Zoro # G414478850


product price:  $154.99
/pk 500, $0.31/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.0
Material
Steel
Finish
Plain
Base Width
10.8 mm
Base Length
23.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6CSWNPL/ST/T-500
Zoro #
G414478850
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.0
Base Width
10.8 mm
Base Length
23.6 mm
Base Thickness
3.1 mm
Pilot Height
1.1 mm

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.