
M6-1.0, Steel, 12.7 mm Wd, 20.2 mm Lg, 500 PK
Mfr # M6CSWNPL/ST-500
Zoro # G314478967
product price:Â $162.99
/pk 500, $0.33/ea
Free Shipping & Returns
Key Features
Thread Size
M6-1.0
Material
Steel
Finish
Plain
Base Width
12.7 mm
Base Length
20.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M6CSWNPL/ST-500
Zoro #
G314478967
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.0
Base Width
12.7 mm
Base Length
20.2 mm
Base Thickness
3.1 mm
Pilot Height
1.1 mm
Details
Material
Steel
Finish
Plain
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.