
M6-1.00 Socket Head Cap Screw, Button Flanged, Plain 18-8 Stainless Steel, 12 mm Length, 200 PK
Mfr # M6C12BFSHCSA2/D-200
Zoro # G114473636
product price: $72.89
/pk 200, $0.36/eaKey Features
Button Flanged Head
Thread Size
M6-1.00
Screw Length
12 mm
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C12BFSHCSA2/D-200
Zoro #
G114473636
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Screw Length
12 mm
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button Flanged
System of Measurement
Metric
Thread Type
Coarse
Thread Style
Fully Threaded
Description
A2-70 Stainless Steel Button Flange Socket Cap Screws are a type of fastener that combines the properties of socket cap screws and flange bolts. These are often used in applications where a smooth surface is desired or when the hole is counterbored.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.