Shop BOLTSANDNUTS.COM
See all product information
Create Account
M6-1.00 Socket Head Cap Screw, Button, Zinc Plated Alloy Steel, 14 mm Length, 2500 PK
Mfr # M6C14BSHCS12Z/D-2500
Zoro # G114475760
product price:Â $509.99
/pk 2500, $0.20/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
M6-1.00
Screw Length
14 mm
Material
Alloy Steel
Finish
Zinc Plated
Drive Size
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M6C14BSHCS12Z/D-2500
- Zoro #
- G114475760
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M6-1.00
- Screw Length
- 14 mm
- Drive Size
- 4 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Metric
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
- Class
- Class 12.9
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.