
M6-1.00 Socket Head Cap Screw, Low Profile, Black Oxide 16 mm Length, 500 PK
Mfr # M6C16LSHCS10BO/D-500
Zoro # G814478214
product price: $159.99
/pk 500, $0.32/ea
Free Shipping & Returns
Key Features
Low Profile Head
Hex Drive
Thread Size
M6-1.00
Screw Length
16 mm
Finish
Black Oxide
Drive Size
5 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6C16LSHCS10BO/D-500
Zoro #
G814478214
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M6-1.00
Screw Length
16 mm
Drive Size
5 mm
Details
Item
Socket Head Cap Screw
Finish
Black Oxide
Head Type
Low Profile
Drive Type
Hex
System of Measurement
Metric
Class
Class 10.9
Thread Style
Fully Threaded
Thread Type
Coarse
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.