Zoro Homepage

M6-1.00 x 25 mm Torx Pan Machine Screw, Zinc Plated 2000 PK

  • Mfr # M6C25SDPHMSZ-2000

  • Zoro # G314478936


product price: $392.99
/pk 2000, $0.20/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Metric
Thread Size
M6-1.00
Finish
Zinc Plated
Thread Style
Fully Threaded
Grade
Class 4.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C25SDPHMSZ-2000
Zoro #
G314478936
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
25 mm

Details

System of Measurement
Metric
Head Type
Pan
Drive
Torx
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Grade
Class 4.8

Description

Star Drive Pan Head Machine Screws are a type of screw that are characterized by their unique head design and the star drive system.Typically used in holding machinery together.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products