
M8-1.25, 18-8 Stainless Steel, 24 mm Lg, 50 PK
Mfr # M8C24NCPLA2-50
Zoro # G114497687
product price:Â $177.99
/pk 50, $3.56/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Overall Length
24 mm
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M8C24NCPLA2-50
Zoro #
G114497687
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Overall Length
24 mm
Details
Material
18-8 Stainless Steel
Thread Type
Coarse
Description
Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.