M8-1.25 Socket Head Cap Screw, Flat, Zinc Plated Alloy Steel, 50 mm Length, 40 PK
- Mfr # M8C50FSHCS12Z/D-40
- Zoro # G114475302
product price:Â
$
64.59
/pk of 40, $1.61/ea
Key Features
Flat Head
Thread Size
M8-1.25
Screw Length
50 mm
Material
Alloy Steel
Finish
Zinc Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M8C50FSHCS12Z/D-40
- Zoro #
- G114475302
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8-1.25
- Screw Length
- 50 mm
Details
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Zinc Plated
- Head Type
- Flat
- System of Measurement
- Metric
- Thread Style
- Partially Threaded
- Class
- Class 12.9
- Thread Type
- Coarse
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.