
M8-1.25 Thread Size, Steel, 50 PK
Mfr # M8CSFKRNSY-50
Zoro # G814499981
product price: $60.49
/pk 50, $1.21/eaKey Features
Thread Size
M8-1.25
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 to 0.150 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8CSFKRNSY-50
Zoro #
G814499981
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Details
Material
Steel
Finish
Zinc Yellow
Grip Range
0.027 to 0.150 in
Description
The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.