Metric A2 Stainless Steel Allen Socket Head Cap Screws Bolts Assortment - 306 PCS

  • Mfr # Assortment Kit #190

  • Zoro # G014468107


product price: $214.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch, Metric
Head Type
Standard
Number of Pieces
306
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Assortment Kit #190
Zoro #
G014468107
UPC #
759762017398
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Head Type
Standard
Number of Pieces
306

Description

Inch & Metric - 18-8 Stainless Steel, A2-70 Stainless Steel, and CL12.9 Socket Cap Screw Assortment Kits


  • • 306 Pieces Metric A2 Stainless Steel Allen Socket Head Cap Bolts Assortment
  • • M6-1.0, M8-1.25, M10-1.5, & M12-1.75 Diameters Included
  • • Box Dimensions: 13-3/8"x9-1/4"x2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.