Zoro Homepage

Metric Class 10.9 Hex Flange Frame Bolts & Nuts Assortment - 370 PCS

  • Mfr # Assortment Kit #102

  • Zoro # G514505364


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #102
Zoro #
G514505364
UPC #
759762025126
Country of Origin
Multiple

Description

GR5, GR8, 18-8 Stainless Steel, A2-70 Stainless Steel, CL8.8, and CL10.9 Hex Flange Bolt Assortment Kits


  • • 370 Pieces - High Quality Class 10.9 Flange Bolt & Nut Assortment!
  • • Bolts: Metric Class 10.9 (Grade 8) Hex Flange Bolts Black Phosphate & Oil
  • • Nuts: Matching Hex Flange Top Lock Nuts CL10 Phos & Oil
  • • Heavy Duty Locking Steel 24 Hole Compartment Tray (Dim: 13-3/8" Width x 2" Height x 9-1/4" Depth)
  • • M6", M8" M10", & M12" Coarse Diameters Included (See photos for specific sizes)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.