
Metric Class 10.9 JIS Hex Flange Frame Bolts & Serrated Nuts Assortment M6-M10 402 PCS
Mfr # Assortment Kit #134
Zoro # G414489450
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Assortment Kit #134
Zoro #
G414489450
UPC #
759762025461
Country of Origin
Multiple
Details
Item
Flange Bolt Assortment Kit
Number of Pieces
402
Description
GR5, GR8, 18-8 Stainless Steel, A2-70 Stainless Steel, CL8.8, and CL10.9 Hex Flange Bolt Assortment Kits
- • 402 Pieces - High Quality Class 10.9 JIS Flange Bolt & Nut Assortment!
- • Bolts: Metric Class 10.9 (Grade 8) JIS Hex Flange Bolts Zinc Clear
- • Nuts: Matching Serrated JIS Hex Flange Nut CL10 Zinc Clear
- • Heavy Duty Locking Steel 24 Hole Compartment Tray (Dim: 13-3/8" Width x 2" Height x 9-1/4" Depth)
- • M6 Coarse, M8 Coarse, M10 Fine Thread Diameters Included (See photos for specific sizes)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.