Metric Class 10.9 JIS Hex Flange Frame Bolts & Serrated Nuts Assortment M6-M10 763 PCS

  • Mfr # Assortment Kit #199

  • Zoro # G514490370


product price: $244.47
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material Grade/Class
Class 10.9
Number of Pieces
763
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #199
Zoro #
G514490370
UPC #
681702239471
Country of Origin
Multiple

Details

Item
Flange Bolt Assortment Kit
System of Measurement
Metric
Material Grade/Class
Class 10.9
Number of Pieces
763

Description

GR5, GR8, 18-8 Stainless Steel, A2-70 Stainless Steel, CL8.8, and CL10.9 Hex Flange Bolt Assortment Kits


  • • 763 Pieces - High Quality Class 10.9 JIS Flange Bolt & Nut Assortment!
  • • Bolts: Metric Class 10.9 (Grade 8) JIS Hex Flange Bolts Zinc Clear
  • • Nuts: Matching Serrated JIS Hex Flange Nut CL10 Zinc Clear
  • • Heavy Duty Locking Steel 24 Hole Compartment Tray (Dim: 13-3/8" Width x 2" Height x 9-1/4" Depth)
  • • M6 Coarse, M8 Coarse, M10 Fine Thread Diameters Included (See photos for specific sizes)
  • • *Please note the bin will ship & arrive separately from the fasteners.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.