Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Stainless A4-70 Button Socket Head Cap Screws - 1521 PCS

  • Mfr # Assortment Kit #516

  • Zoro # G814469779


product price: $1,188.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch, Metric
Number of Pieces
1521
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Assortment Kit #516
Zoro #
G814469779
UPC #
681702230157
Country of Origin
Multiple

Details

Item
Socket Cap Screw Assortment Kit
System of Measurement
Inch, Metric
Number of Pieces
1521

Description

Inch & Metric - CL12.9 and Alloy Socket Cap Screw Assortment Kits


  • • High Quality Metric Button Socket Cap Screws A4-70 Stainless Steel Assortment - 1522 Pieces
  • • Grade: A4-70 Stainless Steel
  • • Sizes and Quantities can be found in photos.
  • • Included: 40 Hole Heavy Duty Steel Bin
  • • *Please note the bin will ship & arrive separately from the fasteners*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.