Shop BOLTSANDNUTS.COM
See all product information
Create Account
Not Graded, 1/4"-20 Hex Head Tap Bolt, Plain Brass, 3 in L, 80 PK
- Mfr # 25C300HTBB/FT-80
- Zoro # G114447491
product price:Â
$
321.99
/pk of 80, $4.02/ea
Free Shipping & Returns
Key Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25C300HTBB/FT-80
- Zoro #
- G114447491
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Not Graded
- Material
- Brass
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Hex Head Tap Bolt
- Thread Type
- Coarse
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3 in
Description
Brass Tap Bolts have great durability, corrosion resistance, and excellent conductivity which makes them a good choice for applications where a low friction fastener is required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.