Zoro Homepage

Not Graded, M10-1.50 Hex Head Cap Screw, Plain Brass, 25 mm L, 50 PK

  • Mfr # M10C25HCSB/FT-50

  • Zoro # G114493603


product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Thread Size
M10-1.50
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M10C25HCSB/FT-50
Zoro #
G114493603
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
25 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

Brass Hex Cap Screws are a type of non-magnetic fastener known for their corrosion resistance - making these screws suitable for environments exposed to water and other corrosive elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.