
Nylon Insert Lock Nut, 1"-14, Grade 8, Zinc Yellow, 25 PK
Mfr # 100FNNE8Y-25
Zoro # G614426750
product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns
Key Features
Lock Type
Nylon Insert
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100FNNE8Y-25
Zoro #
G614426750
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-14
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine
Description
Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.