Zoro Homepage

Nylon Insert Lock Nut, 3/4"-16, 18-8 Stainless Steel, Plain, 50 PK

  • Mfr # 75FNNESS-50

  • Zoro # G014503730


product price: $196.99
/pk 50, $3.94/ea
Free Shipping & Returns

Key Features

Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75FNNESS-50
Zoro #
G014503730
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-16

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Fine

Description

Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.