
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Plain, 100 PK
Mfr # 31CNNESS-100
Zoro # G114446326
product price: $28.95
/pk 100, $0.29/eaKey Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31CNNESS-100
Zoro #
G114446326
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse
Description
Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.