Shop BOLTSANDNUTS.COM
See all product information
Create Account
Nylon Insert Lock Nut, 7/16"-20, Grade 8, Phosphate and Oil, 25 PK
- Mfr # 43FNNECP-25
- Zoro # G514483525
product price:Â
$
17.39
/pk of 25, $0.70/ea
Key Features
Lock Type
Nylon Insert
Material Grade/Class
Grade 8
Finish
Phosphate and Oil
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43FNNECP-25
- Zoro #
- G514483525
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material Grade/Class
- Grade 8
- Finish
- Phosphate and Oil
- System of Measurement
- Inch
- Thread Type
- Fine
Dimensions
- Thread Size
- 7/16"-20
Description
Nylon Insert Lock Nuts are a type of lock nut that has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.