Zoro Homepage

Nylon Insert Lock Nut, M12-1.75, 18-8 Stainless Steel, Plain, 25 PK

  • Mfr # M12CNFNA2-25

  • Zoro # G014504690


product price: $51.25
/pk 25, $2.05/ea

Key Features

Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12CNFNA2-25
Zoro #
G014504690
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Metric
Thread Type
Coarse

Description

Nylon Insert Stainless Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.