
Nylon Insert Lock Nut, M12-1.75, Class 8, Zinc Yellow, 25 PK
Mfr # M12CNFN8Y-25
Zoro # G014504805
product price: $23.95
/pk 25, $0.96/eaKey Features
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12CNFN8Y-25
Zoro #
G014504805
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.