
Nylon Insert Lock Nut, M5-0.8, Class 8, Zinc Plated, 100 PK
Mfr # M5CNFN8Z-100
Zoro # G014505482
product price: $21.75
/pk 100, $0.22/eaKey Features
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5CNFN8Z-100
Zoro #
G014505482
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.