
Nylon Insert Lock Nut, M5-0.8, Class 8, Zinc Yellow, 200 PK
Mfr # M5CNFN8Y-200
Zoro # G014505543
product price: $36.99
/pk 200, $0.18/eaKey Features
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M5CNFN8Y-200
Zoro #
G014505543
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.8
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 8
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.