
Nylon Insert Lock Nut, M8-1.25, Class 10, Zinc Yellow, 50 PK
Mfr # M8CNFN10Y-50
Zoro # G014505666
product price: $29.49
/pk 50, $0.59/eaKey Features
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 10
Finish
Zinc Yellow
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8CNFN10Y-50
Zoro #
G014505666
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Nylon Insert
Material Grade/Class
Class 10
Finish
Zinc Yellow
System of Measurement
Metric
Thread Type
Coarse
Description
Nylon Insert Flange Lock Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. This nut has a nylon collar insert - which increases friction on the screw thread. This helps keep the nut in place, preventing it from loosening over time due to vibrations or wear and tear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.