Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oversized Dowel Pin, 12 mm Nominal Dia, 90 mm L, Alloy Steel

  • Mfr # M12X90DPOSAPL-50

  • Zoro # G314491003


product price: $453.99
/pk 50, $9.08/ea
Free Shipping & Returns

Key Features

Pin Item
Dowel Pin
Pin Type
Oversized
Dowel Pin Type
Oversized
System of Measurement
Metric
Nominal Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M12X90DPOSAPL-50
Zoro #
G314491003
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
12 mm
Shank Length
90 mm
Fastener Length
90 mm

Details

Item
Dowel Pin
Pin Item
Dowel Pin
Pin Type
Oversized
Dowel Pin Type
Oversized
System of Measurement
Metric
Basic Material
Alloy Steel
Fastener Finish
Plain
Material
Alloy Steel
Finish
Plain

Description

Oversized by .001 to fit worn and enlarged holes, and work well as repair and replacement parts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.