Shop BOLTSANDNUTS.COM
See all product information
Create Account
Pull Out Dowel Pin, 12 mm Nominal Dia, 80 mm L, Alloy Steel, 20 PK
- Mfr # M12X80DPPOAPL-20
- Zoro # G814490803
product price:Â
$
279.99
/pk of 20, $14.00/ea
Free Shipping & Returns
Key Features
Pin Type
Pull Out
System of Measurement
Metric
Nominal Diameter
12 mm
Shank Length
80 mm
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M12X80DPPOAPL-20
- Zoro #
- G814490803
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Nominal Diameter
- 12 mm
- Shank Length
- 80 mm
Details
- Item
- Dowel Pin
- Pin Type
- Pull Out
- System of Measurement
- Metric
- Material
- Alloy Steel
- Finish
- Plain
Description
Pull out pins are tapped on one end and chamfered on the other. A screw or tool can be inserted into the tapped hole and used to pull the pin out.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.